LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

A/C SUPER FLUSH 4 L

892.76404 - UNSPSC 47131816
089276404 083 1
A/C SUPER FLUSH 4 L A/C SUPER FLUSH 4 L
A/C SUPER FLUSH 4 L

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 4 L
Compatibility Universal
EAN 4053479344980

Features

Ester-based flush is compatible with R-134a, R-22 and R-12 A/C lubricants
Absorbs and carries moisture from the system
Will not react with copper, aluminum or brass
Will not harm O-Rings, hoses, PAG, mineral or ester oil
Non-hazardous and non toxic
Non-flammable
Biodegradable and environmentally friendly
Aids in lubricating compressor
Use approximately 1 litre per application

Customers Also Viewed

Is Often Bought With

You Might Also Like